e-FAST PolyGrip control cabinet rivet flat round head aluminium/steel 4.8 x 15.0, 250 pieces

Nr art.: 1712694
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
Seria e-FAST
Rodzaj produktu Nity
materiał trzpienia nitów Stal
materiał nitu drążonego Aluminiowe
kształt główki Głowica płaska (FK)

Identyfikacja i klasyfikacja

Numer artykułu 1712694
EAN / GTIN 4007081109970
Numer producenta 1712694
Numer L L70291 102134
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

eFast PolyGrip control cabinet rivet

The insulating black-coated PolyGrip was specially developed for the requirements of switch cabinet technology. The rivet mandrel locking system prevents the mandrel from protruding during installation and prevents injuries when pulling in cables.

The advantages of the e-FAST:
  • No rivet mandrel protrusion after setting and therefore no cable damage when pulling in (standard)
  • Hole cover with large head: Fulfilled Large head K 11.4
  • Residual mandrel locking
  • Suitable for large drill holes
  • Wide clamping range: 3.3 mm - 9 mm
  • Insulating coating
  • Suitable for visual inspection due to black surface

Cecha szcz.:

  • max. clamping range: 9 mm
  • min. Clamping range: 3.3 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Steel, galvanised
  • gas/water-tight: No
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 3.3 mm
  • max. Clamping length: 9 mm
  • Diameter of the head: 11.4 mm