Inlays for Tool Storage L-Boxx

Nr art.: 1600A02R2T
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
Numer artykułu 1600A02R2T
EAN / GTIN 4053423248432
Numer producenta 1600A02R2T
Numer L L00620 107214
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Inlays for Tool Storage for GSR 18V-90 FC, This full inlay provides safe and organised storage for the GSR 18V-90 FC Professional. It is compatible with Bosch's L-BOXX 136 and allows for an ideal use of space L-BOXX inlay for tool and charger

Cecha szcz.:

  • Volume: 9.651 dm3
  • Gross weight: 0.4 kg
  • Net weight: 0.4 kg
  • Dimension Width: 312 mm
  • Height dimension: 74 mm
  • Dimension length: 418 mm
  • External dimensions (width x length x height): 312 x 418 x 74 mm
  • External dimensions (width): 312 mm
  • External dimensions (height): 74 mm
  • External dimensions (length): 418 mm
  • D-rings: No.
  • ProClick Ready: No.
  • Footprint L-BOXX: No.

W dostawie:

  • Inlays for Tool Storage L-Boxx
  • L-BOXX inlay for tool and charger