Knife VDE Dismantling Knife

Nr art.: 1600A02NF6
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
Rodzaj produktu Scissors

Identyfikacja i klasyfikacja

Numer artykułu 1600A02NF6
EAN / GTIN 4053423246896
Numer producenta 1600A02NF6
Numer L L00590 2330
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Knife VDE Dismantling Knife, In your role as a professional tradesperson, you need tools that are easy to use and that meet all legal requirements
  • This standard-compliant Bosch Professional VDE stripping knife is insulated with Thermoplastic Elastomer (TPE) so you can dismantle cables, even if you unexpectedly make contact with live parts
  • It has been tested up to 10,000 volts and VDE-certified up to 1,000 volts according to DIN EN/IEC 60900
  • You enjoy optimal control while working on electrical installations thanks to ergonomic comfort with the soft grip, thumb rest, and finger hook
  • This cutting tool has a robust S2 steel blade, making it your reliable and long-lasting professional companion
  • When you are not using this tool, slip on the protective blade cap to prevent possible injury
  • With VDE hand tools added to our Bosch Professional range, you get all your tool requirements in reliable Bosch quality
  • As a busy electrician, plumber, or maintenance engineer, you will find that the VDE stripping knife with sickle-shaped hook blade is the ideal choice for safely dismantling cables; it reduces the risk of damaging cable cores.

Cecha szcz.:

  • Width dimension: 54 mm
  • Height dimension: 31 mm
  • Dimension length: 220 mm
  • Gross weight: 0,112 kg
  • Thumb rest: ja
  • One-handed operation: ja
  • Ergonomic housing: ja
  • Housing material: plastic
  • Weight, max.: 0.086 kg
  • Blade material: Stainless steel
  • Blade type: Stripping blade
  • Blade size (width): 17 mm
  • Blade size (length x width): 515 x 17 mm
  • Blade dimension (length): 515 mm
  • Net weight: 0,086 kg
  • Quick blade change system: Nein
  • Soft grip: ja
  • Volume: 0,368 dm3