TAURUS 2 pneumatic riveting tool with spring-loaded trigger system, 1 piece

Nr art.: 1457778
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Prijungimo sriegis BSP
Pneumatinė jungtis 1/4 in
Rekomenduojamas žarnos dydis (vidinis skersmuo) 6 mm
Maksimalus darbinis slėgis 7 bar
Gamintojo pavadinimas pneumatisch-hydraulisches Nietgerät mit Andrückauslösung
Maitinimas varom. pneumatiniu būdu
Aklinųjų kniedžių pločiui min., visos medžiagos 2,4 mm
Aklinųjų kniedžių pločiui maks., visos medžiagos 6 mm
Darbinis slėgis min. 5 bar
Darbinis slėgis maks. 7 bar
Įmušimo jėga maks. 11 000 N
Įmušimo eiga maks. 18 mm
Produkto rūšis kniedytuvas
Aklinųjų kniedžių medžiagai visos medžiagos
Darbinis slėgis reguliuojamas taip
Įmušimo jėga reguliuojama ne
Įmušimo eigą galima nustatyti ne
Įvorės skersmuo maks. 3,2 mm
Prietaiso eiga 18 mm
Oro sunaudojimas vienai kniedei 2,3 l
Bendras svoris 2,422 kg

Identyfikacja i klasyfikacja

Numer artykułu 1457778
EAN / GTIN 4007081040259
Numer producenta 1457778
Numer L L70291 101370
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Opis

Aprašymas:

TAURUS 2

Working range
  • Sets blind rivets up to 5 mm Ø in all materials and up to 6 mm Ø aluminium/steel (max. mandrel Ø 3.2 mm).
Technical data
  • Weight: 1.6kg
  • Operating pressure: 5 – 7 bar
  • Hose connection: 6 mm Ø (1/4‘’)
  • Air consumption: approx. 2.3 litres per rivet
  • Setting force: 11,000 N at 6 bar
  • Tool stroke: 18 mm
Equipment
  • Mouthpieces: 17/24, 17/27, 17/29 and 17/32
  • SW12/14, SW14/17 assembly spanner
  • 1 bottle of hydraulic oil 100 ml
  • 1 oil refill container
  • Operating manual with spare parts list
Pneumatic-hydraulic blind rivet setting tools are ideal for almost any application.
The economic design, perfect handling and well-thought-out accessories are what make the TAURUS series so unique and flexible.

01 Modular design
  • Many identical parts – low spare parts inventory and easy maintenance
  • Flexible adaptation to new applications
02 Performance
  • High setting forces despite low weight
  • Fast work cycle
  • Optimised stroke for the entire series
03 Patented gripper mechanism
  • Forced guidance of gripper jaws and pneumatic pressure
  • Safe, slip-free gripping of the rivet mandrel
  • One design for all dimensions
  • Extremely long service life
04 Economy / Ecology
  • Economical use of compressed air through dual utilisation: Setting the rivet and extracting the remaining mandrel
  • Maximum efficiency and low environmental impact
  • Switchable suction through lockable slide switch
05 Working comfort / safety
  • Rubberised, ergonomic handle
  • Balanced centre of gravity
  • Low vibration and noise
  • Mandrel collection container with rotatable air deflector
  • Pressure relief valve prevents overloading
  • Very low recoil
  • No mandrel ejection when collection container is unscrewed
TAURUS 1 4 with pressure trigger
  • The pressure trigger ensures that the components to be riveted are reliably placed on top of each other without a gap before the riveting process.
  • Furthermore, it ensures that the blind rivet reaches its final position in the borehole before the setting process and that the setting head is in contact.
  • The contact pressure can be varied by means of springs depending on the application.

Požymis:

  • Weight: 2.422kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 11000 N
  • Length: 140 mm
  • Height: 345 mm