GBM 10 (threaded mandrel and nosepiece M4), 1 piece

Nr art.: 1457087
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 1457087
EAN / GTIN 4007081200059
Numer producenta 1457087
Numer L L70291 101175
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

GBM 10 – Hand-held blind rivet nut setting tool

Hand-held blind rivet nut setting tool with simple stroke adjustment

Working range
  • Sets blind rivet nuts from M3* to M6 aluminium and up to M5 steel, brass and stainless steel.
Technical data
  • Weight: 600g
  • Overall length: 260 mm
  • Setting stroke: 7 mm
Equipment
  • Standard: Mandrel and nose piece (optional from M4 M6)
  • Maintenance instructions with spare parts list
  • Stroke table
Design features
  • Simple stroke adjustment using knurled nut with stroke scale for safe and complete setting of the blind rivet nut
  • Mandrel locking device with spring ring for quick changing of the threaded mandrel without tools
  • With opening spring for easy handling
  • Tool housing made of high-quality die-cast aluminium
  • Pliers handles made of forged chrome-vanadium steel
  • Steel inserts at all highly stressed bearing points
  • Ergonomic front end Handles