MEGA GRIP blind rivets steel/steel countersunk head 4.8 x 10, 2500 pieces

Nr art.: 1455658
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Seria MEGA GRIP
Oznaczenie producenta MEGA GRIP Blindniete
Rodzaj produktu Nity
Średnica wierconego otworu 4,9 mm
Średnica nitu drążonego D 4,8 mm
Materiał trzpienia nitów Stal
Materiał nitu drążonego Stal

Identyfikacja i klasyfikacja

Numer artykułu 1455658
EAN / GTIN 4007081642002
Numer producenta 1455658
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

MEGA GRIP - Blind rivet

The high-strength structural blind rivet with an extra-large clamping range and optimum cost-effectiveness. The variable clamping range enables economical use and reduces handling costs by combining up to five blind rivet lengths in one MEGA GRIP dimension.

During the setting process, the hollow mandrel head presses the hollow rivet against the rivet hole wall with great force. The radial deformation ensures that an above-average clamping range is covered. The fact that the rivet mandrel remains in place over the entire setting length guarantees that the high shear forces are maintained thanks to double locking. The excellent perforation properties also provide optimum protection against splash water.

MEGA GRIP blind rivets - standard or customised?
The MEGA GRIP is available in the shapes flat round head and countersunk head and is available in the material combinations aluminium/aluminium and steel/steel as standard.
Available in large and small packaging, MEGA GRIP is always available in the right quantity. We are happy to offer you special dimensions in large quantities on request.

Advantages at a glance:
  • Optimally splash-proof
  • Economical use due to large clamping range coverage
  • High shear strength due to double residual mandrel locking
  • Very good perforation properties
  • Flush tear-off at the setting head without sharp edges.
Please note that the use of special devices/mouthpieces is required to achieve the best possible values from the MEGA GRIP.

Cecha szcz.:

  • Diameter of the drill bit: 4.9 mm
  • max. Clamping range: 6.4 mm
  • min. Clamping range: 2.6 mm
  • Material of the sleeve: Steel, galvanised
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Length: 290 mm
  • Head shape: Countersunk head
  • Countersink angle: 100 °
  • min. clamping length: 2.6 mm
  • max. Clamping length: 6.4 mm
  • Diameter of the head: 9.5 mm

Z tej samej serii "MEGA GRIP" Zobacz wszystkie