FireFox 1 F without threaded mandrel and nosepiece, 1 piece

Nr art.: 1451106
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
Numer artykułu 1451106
EAN / GTIN 4007081945073
Numer producenta 1451106
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

FireFox 1 F with conversion kit for blind rivet studs

The blind rivet stud conversion kits allow the FireFox 1 F to be used for setting blind rivet studs of sizes M4 to M6.

Working range
  • Sets blind rivet studs from M4 to M6.
Technical data
  • Weight: 1.96kg
  • Setting stroke, max.: approx. 7.5 mm
  • Setting force, adjustable, max.: approx. 12 kN at 6 bar
  • Operating pressure: 5 – 7 bar
  • Hose connection: 6 mm Ø (1/4‘’)
  • Air consumption: approx. 1-2 litres per setting
Scope of supply
  • 2 double open-ended spanners SW 24/27
  • 1 hexagon screwdriver SW 4
  • 1 bottle of hydraulic oil 100 ml
  • 1 oil refill container
  • Operating manual with spare parts list
  • rubber foot
  • Quick-set card