TYROLIT Drill rig DRU400 PREMIUM Core drilling up to Ø 400 mm

Nr art.: 10984600
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
Numer artykułu 10984600
EAN / GTIN 9009012008586
Numer producenta 10984600
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • The optimised support with sturdy roller guide guarantees precise drilling.
  • The proven ModulDrill™ quick clamping system enables fast and secure mounting of drill motors.
  • In addition, a centre indicator, angle indicator and two-speed feed gear enhance user-friendliness and help save valuable working time.
  • The compact lightweight construction for easy transport, assembly and disassembly complete the system.

Cecha szcz.:

  • Form: 99MK-61162-65 Bohrständer DRU400P
  • Material suitability: Material-independent
  • Product line: PREMIUM

Zaleta:

  • Easily adjustable and interchangeable low wear roller guide.
  • Easy diagonal drilling thanks to angle indicator.
  • DRA400 with steel dowel foot. DRU400 vacuum fixing - drilling or dowel fixing.

Materiał:

  • Material-independent
  • Material-independent