Water treatment plant WRP Car Wash

Nr art.: 1.217-153.0
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
Numer artykułu 1.217-153.0
EAN / GTIN 4054278069210
Numer producenta 1.217-153.0
Numer L L00950 230628
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

The WRP Car Wash water recycling system, designed for car washes, saves up to 85% fresh water. The water recycling system impresses with a flow rate of up to 3000 l/h and recycles oil-free waste water cost-effectively and effectively. Flocculation chemicals do not need to be supplied. Thanks to a sufficiently dimensioned basin system and powerful hydrocyclone, particles > 20 µm are reliably removed. The recycled water can be reused for all washing programs of the gantry washing system. Depending on the legal situation, excess water is discharged into the sewer system via overflow at the pumped storage tank either directly or via a separator. As an option, waste water can also be discharged directly from the recycling water tank into the sewer system. Unpleasant odors are reliably avoided through circulation and good ventilation. The modular and highly flexible system offers the optimal solution for almost every location.

Cecha szcz.:

  • Dimensions (L × W × H): 220 x 603 x 1863 mm
  • Connection capacity: 1.3 kW
  • Throughput: 3000 l/h
  • Current type: 1 / 230 / 50 V / Hz

Zaleta:

Physical treatment without maintenance:
  • No filter backflushing necessary.
  • No need to replace filter material.
Compact system:
  • Small footprint.
  • Subsequent installation is possible without any problems.
Up to 85% fresh water savings:
  • Reduced costs for fresh water.
  • High profitability.
Key feature:
  • Low operating costs
  • Freshwater savings of up to 85%
  • Lower maintenance and operating costs.
  • Flexible installation thanks to modular design.
  • Short payback time.
Easy installation:
  • Low installation costs thanks to short installation time.
  • No filter change necessary

Zawartość:

Control of all components

W dostawie:

1 submersible pump; float switch in the pump storage tank