Steam vacuum cleaners SGV 8/5 Classic *EU

Nr art.: 1.092-019.0
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Długość przewodu 7,5 m
Pobór mocy 3 000 W
Częstotliwość sieciowa 50 Hz
Oznaczenie producenta Dampfsauger SGV 8/5 Classic *EU
Zasilanie energią Zasilanie sieciowe
Pojemność pojemnika 5 l
Materiał pojemnika z tworzywa sztucznego
Długość węża 2,5 m
Rodzaj produktu Odkurzacze do pracy na sucho i na mokro
Cechy szczególne Do przenoszenia
Długość całkowita 640 mm
Szerokość łącznie 495 mm
Wysokość całkowita 965 mm
Masa całkowita 39 kg

Identyfikacja i klasyfikacja

Numer artykułu 1.092-019.0
EAN / GTIN 4066529041210
Numer producenta 1.092-019.0
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

The easy-to-use steam vacuum cleaner SGV 8/5 Classic offers a very good price-performance ratio and a very high cleaning performance. Cleaning is carried out in an environmentally friendly manner without chemicals and with high steam pressure (8 bar), a hot water temperature of approx. 70 °C and 3-stage steam volume regulation. The appliance impresses with its extremely simple and convenient operation via the EASY operation rotary switch, which can be used to control the 3 steam/suction modes. Steam volume, flushing mode and suction function can be controlled quickly, directly and flexibly via the ergonomic steam/suction gun during operation. The user is continuously informed about the operating status or possible faults via an LED color display. To ensure that the comprehensive accessories are always at hand, they are stored directly on the device in a dirt-protected manner.

Cecha szcz.:

  • Dimensions (L × W × H): 640 x 495 x 965 mm
  • Steam pressure: Max. 8 bar
  • Frequency: 50 – 50 Hz
  • Weight including packaging: 50.9 kg
  • Weight without accessories: 39 kg
  • Heating output: 3000 W
  • Cable length: 7.5 m
  • Boiler temperature: Max. 173 °C.
  • Voltages: 220 – 240 V
  • Tank capacity: 5 – 5 l

Zaleta:

Sustainable and outstanding cleaning performance:
  • Particularly high steam pressure (8 bar), hot water temperature of approx. 70 °C and outstanding suction power.
  • Removes the most stubborn stains quickly and easily, efficiently and without chemicals.
EASY-OPERATION rotary switch with 3 operating modes:
  • Particularly user-friendly thanks to self-explanatory symbols. No long training period required.
  • On/off switch and steam cleaning/wet vacuuming.
Steam/suction hose with steam/suction pistol:
  • Particularly user-friendly rotary and pressure switch for controlling various functions.
  • 3-stage steam volume regulation, cold and hot water operation and simultaneous suction possible.
Operating status indicated by LED display:
  • Control lamp for ‘ready for operation’ and ‘heater on’ for hot water output.
  • Control lamp for ‘fresh water tank empty’ or ‘dirty water tank full’.
Three-stage steam volume control:
  • Light steam (level I) for light soiling.
  • Medium steam (level II) for average soiling.
Integrated accessory storage:
  • Accessories such as nozzles or round brushes are always ready to hand.
  • All accessories are kept clean and safe from loss during appliance transport.
Comprehensive range of accessories included:
  • 300 mm floor nozzle with brush strip and rubber lip insert.
  • 150 mm hand nozzle with brush strip and rubber lip insert.
Ergonomic and easy transport:
  • To load the device, hold it by the recessed grip and the
  • To transport the device over longer distances, pull it along behind you by the push handle.
Main feature:
  • Excellent price-performance ratio
  • EASY-OPERATION rotary switch with 3 operating modes
Long-lasting and outstanding cleaning performance:
  • Particularly high steam pressure (8 bar), hot water temperature of approx. 70°C and excellent suction power.
  • Removes even the most stubborn dirt quickly, easily and efficiently without chemicals.
  • Durable, robust and therefore very economical appliance.
EASY-Operation rotary switch with 3 operating modes:
  • On/Off switch as well as steam cleaning/wet vacuuming.
  • Cold water rinsing: pre-loosen heavily soiled surfaces with cold water.
Steam/suction hose with steam/suction pistol ole:
  • Particularly user-friendly turn and press switch for controlling various functions.
  • 3-stage steam quantity control, cold and hot water operation and simultaneous suction possible.
  • Time-saving: Operation during operation. Cleaning process does not have to be interrupted.
Operating status display via LED display:
  • Control lamp for ‘ready for operation’ and ‘heater on’ for hot water application.
  • Control lamp for ‘fresh water tank empty’ or ‘waste water tank full’.
  • Control lamp for ‘service’ or ‘fault’.
  • >
  • Light steam (stage I) for light soiling.
  • Medium steam (stage II) for average soiling.
  • Strong steam (stage III) for stubborn dirt.
  • Integrated accessory storage:
    • Attachments such as nozzles or round brushes are always ready to hand.
    • All attachments are kept clean and safe from loss during transport.
    • The power cable is stowed on the back of the device for safe transport.
    • Crevice nozzle, spot-jet nozzle and 3 different round brushes.
    • Hold the appliance by the recessed grip and the push handle to move it .
    • For transporting over longer distances, pull the device along behind you by the push handle.
    • Large transport rollers enable easy transport even over stairs.
    Key features:
    • EASY-Operation rotary switch with 3 operating modes
    • Robust and durable

    Zawartość:

    Container material: Plastic; Housing: Stainless steel