vacuum cleaner CV 48/2 Adv *EU

Nr art.: 1.057-329.0
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
Długość przewodu 12 m
Pobór mocy 850 W
Napięcie znamionowe 220 V; 240 V
Napięcie sieciowe 230 V
Częstotliwość sieciowa 50 Hz; 60 Hz
Oznaczenie producenta CV 48/2 Adv
Zasilanie energią Zasilanie sieciowe
Pojemność pojemnika 5,5 l
Średnica węża 35 mm
Liczba turbin 2
Wydajność objętościowa powietrza 2 400 l/min
Maks. wydajność wytwarzania podciśnienia 200 mbar
Rodzaj produktu Odkurzacz do pracy na sucho
Szerokość robocza odkurzania 480 mm
Cechy szczególne Bez worka
Poziom natężenia dźwięku przy pracy 65 dB
Długość całkowita 370 mm
Szerokość łącznie 485 mm
Wysokość całkowita 1 215 mm
Masa całkowita 9,1 kg

Identyfikacja i klasyfikacja

Numer artykułu 1.057-329.0
EAN / GTIN 4054278494661
Numer producenta 1.057-329.0
Numer L L00950 178645
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

With our CV 48/2 Adv carpet brush vacuum cleaner, they are optimally positioned for intensive cleaning applications in retail, hotel and catering, offices, public buildings or exhibition rooms. The extra wide working width of the device enables effective, fast and efficient cleaning of even large areas. Accessories integrated directly on the device ensure that the edges or smaller niches can also be taken into account, while an optical brush adjustment aid ensures that the brush and pile height are exactly matched. Clever solutions, such as the quick change system for the durable glide-flex mains cable, the tool-free brush replacement or the patented removal system for an almost dust-free replacement of the extremely tear-resistant non-woven filter bags, underline the user-friendliness of the very easy-to-use device. In addition, the CV 48/2 Adv also impresses from an ergonomic point of view. For example, the low hand weight facilitates long work assignments without high effort.

Cecha szcz.:

  • Dimensions (L × W × H): 370 x 485 x 1215 mm
  • Working width: 48 cm
  • Container contents: 5.5 l
  • Weight including packaging: 13.4 kg
  • Weight without accessories: 9.1 kg
  • Cable length: 12 m
  • Brush motor power: 150 W
  • Air volume: 40 l/s
  • Rated power: 850 W
  • Noise pressure level: 65 dB(A)
  • Standard nominal diameter: DN 35
  • Current type: 220 – 240 / 50 – 60 V / Hz
  • Vacuum: 200 / 20 mbar / kPa

Zaleta:

Indicator light:
  • Visual indication for adjusting the brush roller height.
  • The brush roller can be adjusted to different heights of the carpet pile.
Quick change system for glide flex mains cable:
  • Extremely flexible, durable, durable glide-flex mains cable.
  • Easily and without prior knowledge to change through each person.
Tool-free brush replacement:
  • Change the brush roller in seconds without tools.
Key feature:
  • Quick change system for glide-flex mains cables
  • 2 motors
Signal lamp:
  • Optimized brush roller height adjustment for best cleaning results.
  • Saves time and service costs.
Flexible and good cleaning options:
  • The expansion hose is easy to remove. This makes it easy and effortless to remove blockages.
  • Optical brush adjustment aid

Zastosowanie:

  • Ideal for use in the hotel industry, catering, retail and building cleaning
  • Carpeted floors

Zawartość:

Filter status indicator; Pluggable mains cable: Glide flex; handle; handle height adjustable

W dostawie:

Crevice nozzle; 1 piece filter bag non-woven; 1 piece brush roller, standard; upholstery nozzle; suction tube, removable; expansion suction hose