vacuum cleaner CV 38/2 *EU

Nr art.: 1.033-335.0
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
Długość przewodu 12 m
Pobór mocy 850 W
Częstotliwość sieciowa 50 Hz; 60 Hz
Oznaczenie producenta CV 38/2
Dyrektywa/oznaczenie Oznaczenie CE
Zasilanie energią Zasilanie sieciowe
Pojemność pojemnika 5,5 l
Materiał pojemnika z tworzywa sztucznego
Średnica węża 35 mm
Średnica nominalna przyłącza 35 mm
Kształt filtra Filtry fałdowe płaskie
Materiał filtra włóknina
Liczba turbin 2
Wydajność objętościowa powietrza 2 400 l/min
Maks. wydajność wytwarzania podciśnienia 200 mbar
Rodzaj produktu Odkurzacz do pracy na sucho
Cechy szczególne Bez worka; Włącznik/wyłącznik
Poziom natężenia dźwięku przy pracy 65 dB
Długość całkowita 370 mm
Szerokość łącznie 390 mm
Wysokość całkowita 1 215 mm
Masa całkowita 8,8 kg

Identyfikacja i klasyfikacja

Numer artykułu 1.033-335.0
EAN / GTIN 4054278494456
Numer producenta 1.033-335.0
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

Designed for particularly high demands on cleaning and surface performance, our CV 38/2 carpet brush cleaner is predestined for the efficient cleaning of large surfaces. Whether in offices or showrooms, in the hospitality industry and catering, in retail or in public buildings: Thanks to the extra large working width and the many useful details, carpet cleaning is quick and comfortable. The ergonomic handle with integrated on/off switch fits perfectly in the hand, the low hand weight of the device allows fatigue-free working and accessories that are always at hand ensure perfect cleaning results even at the edges and niches. To do this, the optical brush adjustment aid supports an exact adjustment of the brush to the height of the carpet pile. In case of service, the innovative mains cable quick change system and the possibility of tool-free brush replacement significantly reduce the time and cost required. And last but not least, the specially developed and patented removal system enables almost completely dust-free replacement of the extremely tear-resistant non-woven filter bags.

Cecha szcz.:

  • Dimensions (L × W × H): 370 x 390 x 1215 mm
  • Working width: 38 cm
  • Container contents: 5.5 l
  • Weight including packaging: 11.8 kg
  • Weight without accessories: 8.8 kg
  • Cable length: 12 m
  • Brush motor power: 150 W
  • Air volume: 40 l/s
  • Rated power: 850 W
  • Noise pressure level: 65 dB(A)
  • Standard nominal diameter: DN 35
  • Current type: 220 – 240 / 50 – 60 V / Hz
  • Vacuum: 200 / 20 mbar / kPa

Zaleta:

Signal lamp:
  • optical signal for adjusting the brush roller height.
  • brush roller adjustable to different carpet pile heights.
Quick-change system for power cable:
  • pluggable, very easy to change power cable.
  • quick change can be done easily and without prior knowledge by any person.
  • >
Flexible and easy to clean:
  • Easy and quick removal of the extension suction hose.
Ergonomic handle with on/off switch:
  • For comfortable and user-friendly handling.
  • The integration of the on/off switch ensures a further ergonomic advantage.
Integrated accessory :
  • Clip system for secure storage of the suction nozzles.
HEPA filter (optional):
  • HEPA 13 filter certified according to the test standard DIN EN 1822:2019.
  • Very high filtration efficiency of 99.95%.
Main feature :
  • Electronic brush overload protection
  • 2 motors
  • Optical note for adjusting the brush roller height.
  • Brush roller adjustable to different heights of the carpet pile.
  • Optimised adjustment of the brush roller height for best cleaning results.
  • quick-change system can be operated easily and without prior knowledge by any person.
  • saves time and service costs.
Flexible and good cleaning options:
  • easy and quick removal of the stretch suction hose.
  • easy removal of blockages if necessary.• Tool-free brush change:
    • Tool-free change of the brush roller in a matter of seconds.
    • Ergonomic handle with on/off switch:
    • It allows for comfortable and fatigue-free working.
    Integrated accessory holder:
    • Clip system for loss-proof storage of the suction nozzles.
    • Crevice nozzle and upholstery nozzle are always ready to hand.
    • Aerosols, viruses and germs are almost completely retained.
    Key features:
    • Optical brush adjustment aid

Zastosowanie:

  • Ideal for use in the hotel industry, catering, retail and building cleaning
  • Carpeted floors

Zawartość:

Filter status indicator; Pluggable mains cable: Standard; height adjustable handle

W dostawie:

Crevice nozzle; cushion nozzle; suction tube, removable; expansion suction hose; 1 non-woven filter bag; 1 brush roller, standard