spray-extraction carpet cleaning machine BRC 40/22 C

Nr art.: 1.008-062.0
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 1.008-062.0
EAN / GTIN 4054278211701
Numer producenta 1.008-062.0
Numer L L00950 240875
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

Compared to conventional spray extraction machines, the BRC 40/22 C carpet cleaning machine enables you to work up to 30 percent faster and guarantees a low fiber depth. This allows for easy maneuverability and the principle of always working forward, thus avoiding unnecessary empty runs. An integrated dustbin reliably collects particles, such as hair or loose carpet fibers. The device is ideal for basic carpet cleaning on small and medium-sized surfaces up to 1000 m² and can be used flexibly for spray extraction or for intermediate carpet cleaning. When using the iCapsol RM 768 cleaning agent recommended by us for intermediate cleaning, the drying time of the carpet is reduced to about half an hour and is therefore the ideal cleaning method on heavily frequented carpet surfaces. In addition, the cleaning head with carpet cleaning brush, which can be rotated through the steering wheel, simplifies and speeds up the cleaning of heavily overlaid surfaces even more clearly.

Cecha szcz.:

  • Dimensions (L × W × H): 889 x 470 x 1118 mm
  • Working width, suction: 48 cm
  • Area performance (basic cleaning / intermediate cleaning iCapsol): 500 / 900 m²/h.
  • Weight including packaging: 50.5 kg
  • Weight without accessories: 44.5 kg
  • Brush motor power: 400 W
  • Turbine power: 1200 W
  • Air volume: 47 l/s
  • Spray pressure Basic cleaning: 7 bar
  • Spray pressure intermediate cleaning: 3.5 bar
  • Spray quantity Basic cleaning: 2.5 l/min
  • Spray quantity intermediate cleaning: 0.38 l/min
  • Fresh/dirty water tank: 22 / 19 l
  • Vacuum: 290 / 29 mbar / kPa

Zaleta:

200° rotating cleaning head:
  • A carpet roller brush supports thorough cleaning.
For basic and intermediate cleaning of carpets:
  • Can be used both for basic carpet cleaning and for intermediate carpet cleaning.
Built-in dustbin:
  • Reliably collects loose carpet fibers, hair and other particles that are deposited.
Forward-facing working direction only:
  • Avoidance of unnecessary empty runs.
  • Extremely easy maneuvering even on overlying surfaces.
  • Basic carpet cleaning with cleaning roller supports the cleaning of the carpet fibers.
Optional hand-held nozzle:
  • For corner cleaning or spray extraction of chairs and upholstery.
  • Reduces blockages of the suction beam and thus reduces service costs.
  • Up to 30 percent higher area performance than conventional spray extraction machines.

Zawartość:

Working direction: Forward; iCapsol operation

W dostawie:

Number of rollers 1 pieces