Bench centre w. roller supports, base 350x110mm, 65 mm

Nr art.: 0780201
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
Numer artykułu 0780201
EAN / GTIN 4029713060442
Numer producenta 0780201
Numer L L40510 2358
Producent/osoba odpowiedzialna Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 Gammertingen, Deutschland, www.helios-preisser.com

Opis

Wykonanie:

  • Finely ground surface, flatness tolerance according to DIN 876-2
  • with two roller supports
  • Quick-clamping device by clamping lever
  • with T-groove and support column
  • With mounting hole for dial gauges Ø 8 mm
  • Fine adjustment

Opis:

Bench centre w. roller supports, base 350x110mm, 65 mm