testoterm - Mini indicators (+143 … +166 °C)

Nr art.: 0646 0075
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 0646 0075
EAN / GTIN 4029547006920
Numer producenta 0646 0075
Numer L L41152 100144
Producent/osoba odpowiedzialna Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Deutschland

Opis

Opis:

The temperature mini-indicators are self-adhesive, temperature-sensitive foils that react to certain temperature overshoots by changing colour.
  • They are ideal for temperature monitoring of products and processes where a specific temperature should not be exceeded, e.g. for moving or small objects or for long-term monitoring
  • The mini-indicators in use The temperature mini-indicators are supplied in a booklet with 10 pieces each
  • They can be easily detached from the booklet like stickers and stuck onto the object to be measured
  • On the mini-indicators you can see the temperature points +143 °C; +149 °C; +154 °C; +160 °C; +166 °C
  • As soon as a certain temperature point is exceeded, the mini-indicator turns colour in the relevant points within 2 to 3 seconds
  • The colouring is irreversible: once the temperature has been exceeded, the mini-indicator does not change colour even if the temperature drops again
  • In this way, critical temperature overshoots can be read even after a longer period of time
  • Do you need mini-indicators for monitoring other temperature ranges? We also have the following measuring ranges in our range: +60 - +82 °C +88 - +110 °C +116 - +138 °C +171 - +193 °C +199 - +224 °C