Heated Jacket GHJ 12+18V XA S

Nr art.: 06188000DX
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
Rodzaj produktu Thermal jacket

Identyfikacja i klasyfikacja

Numer artykułu 06188000DX
EAN / GTIN 4059952580555
Numer producenta 06188000DX
Numer L L00590 1381
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

Heated Jacket GHJ 12+18V XA S, The GHJ 12+18V XA heated jacket is the perfect attire from Bosch to ensure dependable warmth for those who spend long hours on construction sites.
  • Posing the ideal one-piece solution to staying warm despite harsh conditions and even when not moving too much, it renders layering multiple items of clothing unnecessary
  • This jacket’s three-zone heating makes for perfect heat distribution to keep the body core warm, no matter the conditions
  • With three heat levels, powered with Bosch’s 12 V batteries, long-lasting warmth is always taken care of
  • For added convenience, USB-powered devices are easily charged via the battery adapter’s integrated port
  • The jacket’s heating pads are powered by the included GAA 12V-21 charging adapter and 12 V battery from Bosch or, optionally, by the GAA 18V-24 charging adapter and 18 V battery from Bosch

Cecha szcz.:

  • Battery voltage: 1.8 V
  • Colour: Black
  • Fabric construction: Softshell, 3-layer
  • Fabric blend: Shell: 95% Polyester, 5% Spandex, Lining: 100% Polyester
  • Size: S
  • Available colours: Black

W dostawie:

  • Battery adapter GAA 12V-21 Professional