Rotary Hammer with SDS plus GBH 2-26

Nr art.: 06112A3000
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
  • chwyt: SDS Plus
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
chwyt SDS Plus
zasilanie energią Mains-powered
Rodzaj produktu Hammer drill

Identyfikacja i klasyfikacja

Numer artykułu 06112A3000
EAN / GTIN 3165140859127
Numer producenta 06112A3000
Numer L L00590 923
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Rotary Hammer with SDS plus GBH 2-26, The GBH 2-26 Professional is the all-round performer in Bosch’s SDS plus corded rotary hammer category, making it ideal for daily use.
  • It delivers 2.7 J of impact energy, providing fast drilling and high chisel removal performance
  • Reliable and robust, the rotary hammer’s high-quality components also ensure a long lifetime
  • Its optional chisel mode enables use in a wide range of applications
  • This tool is intended for drilling and chiselling in concrete, masonry, wood, and metal
  • It is compatible with various dust attachments
  • The GBH 2-26 Professional also includes features such as Reverse Mode, Rotation Control Clutch, Variable Speed, and Vario-Lock

Cecha szcz.:

  • Drill Ø concrete, hammer drill: 4 - 26 mm
  • Drill Ø in concrete with hollow drill bits: 16 - 68 mm
  • Weight: 2.7 kg
  • Max. Drill diameter in metal: 13 mm
  • Max. Drill Ø wood: 30 mm
  • Max. Drill Ø masonry, drill bits: 68 mm
  • Nominal speed: 0 - 900 min-1
  • Nominal input power: 830 W
  • Opt. range of application concrete, hammer drill: 8 - 16 mm
  • Stroke energy (according to EPTA 05/2016): 2.7 J
  • Stroke rate at nominal speed: 0 - 4000 bpm
  • Voltage, electric: 230 V
  • Tool dimensions (width): 83 mm
  • Tool dimensions (height): 210 mm
  • Tool dimensions (length): 377 mm
  • Tool holder: SDS plus

W dostawie:

  • Additional handle
  • 1 L-BOXX case
  • Depth stop 210 mm
  • Machine cloth