Cordless Mitre Saw BITURBO GCM 18V-254 D, solo

Nr art.: 0601B51100
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 0601B51100
EAN / GTIN 4059952613284
Numer producenta 0601B51100
Numer L L00590 1852
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The BITURBO brushless drive combined with a ProCORE18V battery ensure the powerful cutting performance of the cordless GCM 18V-254 D Professional.
  • The removable workpiece supports and long table extensions allow good control of long pieces of material when cutting with the mitre saw.
  • Even demanding cuts can be carried out with more comfort and flexibility thanks to the tilt adjustment on both sides with ergonomic rotary switch for tilt locking.
  • Cross cuts, mitre cuts and tilt cuts in wood, aluminium and PVC plastic are the ideal areas of application for the GCM 18V-254 D Professional.
  • It is compatible with all rechargeable batteries and chargers from the Bosch Professional 18V system.
  • For maximum performance: ProCORE18V ≥ 5.5 Ah.
  • For sufficient runtime, 8 Ah or 12 Ah are recommended.
  • It is also compatible with all Bosch vacuums, GTA work tables and saw blades for cordless cross-cut and mitre saws.
  • The mobile cordless cross-cut and mitre saw is lightweight, compact and easy to carry thanks to various one-handed and two-handed carrying options.
  • Thanks to the double line laser with laser lines on the left and right of the saw blade, it enables more precise cuts.

Cecha szcz.:

  • Idling speed: 4500 min-1
  • Saw blade bore Ø: 30 mm

W dostawie:

  • 1 x Circular saw blade, Standard for Wood, 254 x 30 x 2.2 mm, 48 (2 608 842 239)
  • 2 x Workpiece support (flexible insertable) (1 609 B07 675)
  • Dust bag (2 608 000 841)
  • Clamp (1 609 B06 932)
  • Without battery(ies) and charger