Mitre Saw GCM 305-254 D

Nr art.: 0601B49100
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
Numer artykułu 0601B49100
EAN / GTIN 4059952613185
Numer producenta 0601B49100
Numer L L00590 1813
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • With its powerful motor, the GCM 305-254 D Professional offers sufficient cutting power even for demanding cuts
  • The mobile cross-cut and mitre saw has removable workpiece supports and long table extensions for effortless cutting of long pieces of material
  • More comfort and flexibility for demanding cuts are ensured by its two-sided tilt adjustment with ergonomic rotary switch for tilt locking
  • Cross cuts, mitre cuts and tilt cuts in wood, aluminium and PVC plastic can be perfectly executed with the GCM 305-254 D Professional
  • The cross-cut and mitre saw is compatible with all Bosch vacuums, GTA workbenches and saw blades for corded cross-cut and mitre saws
  • The mobile cross-cut and mitre saw offers greater precision thanks to double-line lasers with one laser line each on the left and right of the saw blade
  • It is lightweight and compact and effortless to transport using the various one-handed or two-handed carrying options

Cecha szcz.:

  • Miter adjustment, left: 48 °
  • Miter adjustment, right: 48 °
  • Tilt adjustment, left: 47 °
  • Tilt adjustment, right: 47 °
  • Volume: 177.344 dm3
  • Gross weight: 28.2 kg
  • Weight: 19.8 kg
  • Net weight: 19.8 kg
  • No-load speed: 4500 min-1
  • Idle speed, up to: 4500 min-1
  • Dimension Width: 575 mm
  • Height dimension: 365 mm
  • Dimension length: 845 mm
  • Saw blade bore Ø: 30 mm
  • Saw blade diameter: 254 mm
  • Cutting capacity 0°: 90 x 305 mm
  • Cutting capacity 45° miter: 90 x 215 mm
  • Cutting capacity 45° tilt: 55 x 305 mm
  • Cutting capacity at 0°, width: 305 mm
  • Cutting capacity at 0°, height: 90 mm
  • Cutting capacity at 45° miter, width: 215 mm
  • Cutting capacity at 45° miter, height: 90 mm
  • Cutting capacity at 45° inclination, width: 305 mm
  • Cutting capacity at 45° inclination, height: 55 mm
  • Tool dimensions (width x length x height): 500 x787 x662 mm
  • Tool dimensions (width): 500 mm
  • Tool dimensions (height): 662 mm
  • Tool dimensions (length): 787 mm
  • Rated input power: 1500 W
  • Mounting clamp: Yes
  • Miter adjustment: 48 ° L / 48 ° R.
  • Tilt adjustment: 47 ° L / 47 ° R.