Mitre Saw GCM 10 GDJ

Nr art.: 0601B27000
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
zasilanie energią Mains-powered
Rodzaj produktu Saw

Identyfikacja i klasyfikacja

Numer artykułu 0601B27000
EAN / GTIN 3165140692625
Numer producenta 0601B27000
Numer L L00590 1454
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Mitre Saw GCM 10 GDJ, The GCM 10 GDJ Professional mitre saw represents the union of state-of-the-art performance and revolutionary design.
  • Bosch’s Axial-Glide™ system makes for consistent precision and smooth gliding action, even in limited working spaces
  • Safe and comfortable: upfront bevel controls ensure quick and easy adjustment, without the risk of having to reach behind the saw
  • The saw head can be locked in the cut position, achieving the maximum cutting capacity for chopcuts
  • Ideally used on hard wood, soft wood, wood composites, MDFs, as well as dimensional and engineered lumber, this saw is the perfect choice for all trimming tasks in jobs like carpentry, remodelling, window installation, and cabinet building
  • The saw is compatible with the following Bosch stands: GTA 2500 Compact, GTA 2500 W, GTA 2600, and GTA 380 The GCM 10 GDJ Professional also features a large easy-to-read bevel and mitre scale as well as tall fences and machined squares for optimal material support
  • 1 x circular saw blade, Expert for Wood, 254 x 30 x 2

Cecha szcz.:

  • Grade setting: 47 ° L / 47 ° R
  • Weight: 29. 0 kg
  • No-load speed: 5000 min-1
  • Tilt adjustment: 52 ° L / 60 ° R
  • Nominal input power: 2000 W
  • Saw blade bore Ø: 30 mm
  • Saw blade diameter: 254 mm
  • Cutting capacity 0°: 80 x 306 mm
  • Cutting capacity 45° mitre: 80 x 216 mm
  • Cutting capacity 45° tilt: 54 x 296 mm
  • Cutting capacity at 0°, width: 306 mm
  • Cutting capacity at 0°, height: 80 mm
  • Cutting capacity at 45° mitre, width: 216 mm
  • Cutting capacity at 45° mitre, height: 80 mm
  • Cutting capacity at 45° tilt, width: 296 mm
  • Cutting capacity at 45° tilt, height: 54 mm
  • Tool dimensions (width x length x height): 813 x673 x521 mm

W dostawie:

  • 1 x Circular saw blade, Expert for Wood, 254 x 30 x 2.4 mm, 60
  • Clamp
  • Dust bag