Cordless Drill/Driver GSR18V-52

Nr art.: 06019S0020
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 06019S0020
EAN / GTIN 4053423656138
Numer producenta 06019S0020
Numer L L00620 107896
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

Cordless Drill/Driver GSR18V-52, The GSR18V-52 Professional makes screwdriving and drilling more efficient thanks to its higher soft, hard torque of 25 Nm and 52 Nm respectively. Tight, narrow spaces are no problem with this compact tool’s outstanding head length of only 146 mm . Plus, you get a longer tool lifetime thanks to its brushless motor with less wear and tear. This durable drill driver has a robust metal chuck for high-quality screwdriving and drilling. The GSR18V-52 Professional is mainly for carpenters, cabinet installers, and electricians. Carton box (1 619 PC2 157)