Cordless Circular Saw GKS 18V-57-2

Nr art.: 06016C1201
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 06016C1201
EAN / GTIN 4059952610610
Numer producenta 06016C1201
Numer L L00590 1638
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Circular Saw GKS 18V-57-2, The compact sized GKS 18V 57-2 Professional cordless circular saw – with its saw blade on the right – delivers impressive performance thanks to its powerful brushless motor.
  • The 165mm saw blade allows a cutting depth of 57mm in 90° cuts and is optimized for cordless working which ensures both, a fast cutting progress and maximized battery runtime
  • It features a 360° rotatable dust port connector, which is compatible with the Click & Clean System
  • This supports high dust-extraction efficiency and ensures an increased user health protection
  • The GKS 18V 57-2 Professional is for sawing wood and wood composits
  • It is compatible with Bosch’s Professional 18V System
  • Use ProCORE ≥ 5,5Ah to reach maximum power
  • It is equipped with a fast brake, dust blower function, LED light, front handle for perfect control and a spindle lock
  • It also offers the possibility to attach a separate rafter hook
  • L-BOXX 238; 1/1 L-BOXX inlay for tool; Parallel guide; 1 x circular saw blade, Standard for Wood, 165 x 1,5/1

Cecha szcz.:

  • Battery voltage: 18.0 V
  • Guide rail compatible: no
  • Weight excl. battery: 2.8 kg
  • Weight incl. battery: 3.2 kg
  • No-load speed: 5000 min-1
  • Max. Cutting capacity in wood (45°): 41 mm
  • Max. Cutting capacity in wood (90°): 57 mm
  • Saw blade bore Ø: 20 mm
  • Saw blade Ø: 165 mm
  • Vibration emission value ah []: 2.5 m/s²
  • Unsteadiness K []: 1.5 m/s²

W dostawie:

  • L-BOXX 238
  • 1/1 L-BOXX insert for tool
  • Parallel fence
  • 1 x Circular saw blade, Standard for Wood, 165 x 1.5/1.0 x 20 mm, 24
  • Without battery(ies) and charger