Planer GHO 26-82 D

Nr art.: 06015A4300
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
zasilanie energią Mains-powered
Rodzaj produktu Wood planes

Identyfikacja i klasyfikacja

Numer artykułu 06015A4300
EAN / GTIN 3165140771122
Numer producenta 06015A4300
Numer L L00610 26
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Planer GHO 26-82 D, The GHO 26-82 D Professional corded planer offers universal wood planing performance.
  • Its strong 710 W motor delivers fast and accurate results
  • The planer also features an adjustable dual chip extraction system for comfortable dust removal and a clean work surface
  • Furthermore, its compact shape provides convenient handling, enabling it to perform in hard-to-reach spaces
  • This tool is intended for wood planing
  • It is compatible with various dustbags and edge guides as well as the Bosch Click & Clean dust extraction system
  • The GHO 26-82 D Professional also includes a Wood Razor blade

Cecha szcz.:

  • Fold depth adjustable: 9 mm
  • Weight: 2.8 kg
  • Plane width: 82 mm
  • Plane depth: 2. 6 mm
  • No-load speed: 18000 min-1
  • Nominal input power: 710 W
  • Vibration emission value ah []: 8.0 m/s²
  • Voltage, electrical: 240 V
  • Unsteadiness K []: 1.5 m/s²

W dostawie:

  • Internal hexagon spanner SW 2.5
  • Tool case
  • Fabric dust bag
  • Parallel stop