Cordless Wood Stapler GTH18V-38-2M

Nr art.: 0601482D00
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
Numer artykułu 0601482D00
EAN / GTIN 4053423678918
Numer producenta 0601482D00
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

Cordless Wood Stapler GTH18V-38-2M, As a professional, you want to drive your staples efficiently and without too much strain on your hand and arm. We designed the powerful, brushless PRO GTH18V-38-2M with very low recoil, so it is gentle on your wrist. With this tool, you get the full power of a pneumatic stapler while being free of compressors, gas cartridges, or cords. The PRO GTH18V-38-2M comes with single- and contact-activation mode, easy-to-use stepless depth adjustment, dry fire lockout, double LED, wide view contact tip. Use the following staples: 9.5-38 mm, 5.8 mm crown, 18 ga (1.2 mm), and 0° collation angle. Ideal for installing tongue-and-groove ceiling and floor panels (secret nailing), attaching furniture back panels, upholstery, mounting of fences made of wire or thin slats, mounting of trellis, or attaching acoustic insulation material. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. Cardboard box

Cecha szcz.:

  • Uncertainty K []: 1.5 m/s²
  • release system: Batch triggering + contact triggering with automatic reversal
  • BITURBO: No
  • Weight excluding battery pack: 2.4kg
  • clamp width: 5.8 mm
  • Clamp width, from: 5.8 mm
  • Compatible nails/staples: Bosch staples; Other
  • Magazine angle: 0°
  • Magazine capacity: 109 pcs
  • Nails/staples per battery charge: 2500
  • Nail/bracket type: Narrow-backed staple
  • Stock length: 10 – 38 mm
  • Leg length, up to: 38 mm
  • Leg length, from: 10 mm
  • Vibration emission value ah []: 2.0 m/s²
  • Uncertainty K []: 1.5 m/s²

W dostawie:

  • cardboard