Cordless Nailer GNH18V-50-2M

Nr art.: 0601482C00
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
Numer artykułu 0601482C00
EAN / GTIN 4053423678239
Numer producenta 0601482C00
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

Cordless Nailer GNH18V-50-2M, As a professional tradesperson, you want to drive your nails efficiently and without too much strain on your hand and arm. We designed the powerful, brushless PRO GNH18V-50-2M with very low recoil, so it is gentle on your wrist. With this tool, you get the full power of a pneumatic nail gun while being free of compressors, gas cartridges, or cords. Ideal for attaching window and door casings, attaching decorative mouldings or trims, fixing of glazing beads, attaching skirting boards, for furniture building and cabinet assembly, and for installing tongue-and-groove ceiling and floor panels (secret nailing). Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. Comes with single- and contact-activation mode, easy-to-use stepless depth adjustment, dry fire lockout, double LED, wide view contact tip, toolless jam clearing. Use the following nails: 16-54 mm, 18 ga (1.2 mm), and 0° collation angle. Cardboard box; 1 x belt clip (1 619 PS0 752)

Cecha szcz.:

  • Uncertainty K []: 1.5 m/s²
  • release system: Batch triggering + contact triggering with automatic reversal
  • BITURBO: No
  • Weight excluding battery pack: 2.4kg
  • Compatible nails/staples: Bosch nails; Other
  • Magazine angle: 0°
  • Magazine capacity: 110 pcs
  • Nails/staples per battery charge: 2400
  • Nail/bracket type: pin nail
  • Nail length: 16 – 50 mm
  • Nail length, up to: 50 mm
  • Nail length, from: 16 mm
  • Nail Ø: 1.2 mm
  • Nail Ø, from: 1.2 mm
  • Vibration emission value ah []: 2.6 m/s²
  • Uncertainty K []: 1.5 m/s²

W dostawie:

  • cardboard
  • 1 x belt clip