Double-Wheeled Bench Grinder GBG 35-15

Nr art.: 060127A300
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
zasilanie energią Mains-powered
Rodzaj produktu Double grinding machine

Identyfikacja i klasyfikacja

Numer artykułu 060127A300
EAN / GTIN 3165140893350
Numer producenta 060127A300
Numer L L00590 752
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Double-Wheeled Bench Grinder GBG 35-15, With its powerful, 350 W maintenance-free induction motor, the GBG 35-15 Professional double-wheeled bench grinder can tackle the toughest grinding, deburring, and sharpening jobs in a wide variety of industrial working conditions.
  • The robust, die-cast aluminium housing with encapsulated ball bearings keeps the motor dust free for long-lasting performance
  • The solid base holds this compact grinder stable and, therefore, ensures a smooth operation
  • The GBG 35-15 includes tool-free adjustable workpiece supports, steel protective guards, and spark protective covers

Cecha szcz.:

  • Volume: 24.192 dm3
  • Gross weight: 11.841 kg
  • Net weight: 10 kg
  • Dimension Width: 256 mm
  • Height dimension: 250 mm
  • Dimension length: 378 mm

W dostawie:

  • Sanding disc normal grit 24
  • Sanding disc normal grit 60