• Szanowni Klienci! W piątek 5 czerwca 2026 r. biuro Hoffmann Group Perschmann w Poznaniu będzie nieczynne.

Material Moisture Meter EXMM3-17

Nr art.: 0601078300
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
Numer artykułu 0601078300
EAN / GTIN 4053423340068
Numer producenta 0601078300
Numer L L00620 107792
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Material Moisture Meter EXMM3-17, The EXPERT EXMM3-17 is a durable, impact-resistant moisture meter with a rubberized housing and IP65 rating. It measures moisture content in 37 types of wood and 10 types of building materials. It has a button for switching between non-invasive pad and invasive pin sensor measurements. The pad sensor enables quick scanning across larger areas, using a dry zone as a reference for comparison. The EXPERT EXMM3-17 measures moisture content in 37 types of wood, 10 types of building materials and tracks ambient temperature as well as relative humidity. It is ideal for carpenters, drywallers, painters, facility managers, architects and plumbers to assess moisture levels and prevent damage or mold growth. Additionally, it is compatible with our battery pack BA 3.7V 1.0Ah A. Pouch; 2 x 1.5 V LR6 battery (AA); Pouch