testo 425 - Digital hot wire anemometer with App connection

Nr art.: 0563 0425
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
Numer artykułu 0563 0425
EAN / GTIN 4029547025808
Numer producenta 0563 0425
Numer L L40540 495
Producent/osoba odpowiedzialna Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Deutschland, www.testo.de

Opis

Opis:

Optimally adjusted air conditioning and ventilation systems are a decisive factor for modern buildings.
  • Accordingly, it is important to use the appropriate measurement technology to ensure that the flow, temperature and volume flow in the ventilation duct are correct
  • The testo 425 thermal anemometer is your fast, easy and precise companion
  • The cable-connected telescopic probe can be extended up to 820 mm, making it easier to work overhead or in large diameter ducts
  • All relevant calculations, such as volume flow or time and point averages, are performed automatically by the particularly robust and compact measuring instrument
  • Incidentally: Configuration of the measuring instrument, display and storage of measured values as well as documentation are all particularly convenient with the testo Smart App
  • This also turns your smartphone into a second display.