NOVA 4 Floodlight

Nr art.: 03.6202CH
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
Długość przewodu 5 m
Klasa przewodu H07RN-F
Rodzaj przewodu 3G1,0
Pobór mocy 29 W
Seria NOVA 4
Stopień ochrony IP IP67
Stopień ochrony IK IK07
Oznaczenie producenta NOVA 4 Strahler
Opakowanie luzem
Znak jakości i certyfikat kontroli Brak
Bezstopniowe ściemnianie nie
Liczba stopni jasności 6
Strumień światła min. 400 lm
Strumień światła maks. 4 000 lm
Maks. natężenie oświetlenia 200 lx
Kąt promieniowania maks. 110 stopni
Temperatura barwy maks. 5 700 K
Dyrektywa/oznaczenie Oznaczenie CE
Zasilanie energią Zasilanie sieciowe
Kolor szare
Stopień ochrony / klasa ochrony Stopień ochrony IK; Stopień ochrony IP
Rodzaj produktu Reflektory
Długość całkowita 200 mm
Szerokość łącznie 200 mm
Materiał z tworzywa sztucznego
Rodzaj zamocowania Haki
Minimalna temperatura pracy -25 °C
Maks. temperatura robocza 40 °C
Regulacja jasności tak
Kąt promieniowania, regulowany nie
Regulowana temperatura barwy nie
CRI (wskaźnik oddawania barw) 80
Rodzaj oświetlenia LED

Identyfikacja i klasyfikacja

Numer artykułu 03.6202CH
EAN / GTIN 5708997007792
Numer producenta 03.6202CH
Producent/osoba odpowiedzialna SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Danmark, www.scangrip.com

Opis

Opis:

Durable 4000 lumen LED work light.
NOVA 4 is an energy-efficient LED work light that provides universal functionality, making it perfect for professional users in all work environments.
With its durable design and powerful performance, this LED work light is built to withstand tough conditions and deliver reliable illumination.

With its 5m H07RN-F rubber cable, NOVA 4 provides uninterrupted illumination during your tasks, while its IP67 rating ensures that it is durable and resistant to water and dust.

Featuring an elegant design, NOVA 4 comes with an integrated carrying handle and a stand for direct mounting on the SCANGRIP TRIPOD.
Additionally, for those who require diffused light, a diffuser can be acquired as an add-on.
SCANGRIP offers a wide range of accessories to enhance the functionality of this LED work light, making it suitable for various working situations.

Powered by a high efficiency multi-LED design consisting of 90 LEDs, NOVA 4 offers an adjustable light output up to 4000 lumen.
The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light with a simple touch.
This LED work light provides a constant lumen output performance measured according to the European standard EN 13032-1.

Why you should choose NOVA 4.
LED work light powered by a high efficiency multi-LED design providing up to 4000 lumen.
OPTILight setting for optimized light with a simple touch.
Durable construction with an IP67 rating for water and dust resistance.
Equipped with a 5 m H07RN-F rubber cable.
Rough service certified.
40 % recycled material.
5-year extended warranty.
Spare parts available.
Accessories - compatible with a variety of accessories to enhance functionalit.

SCANGRIP FOR LIFE.
A pioneering approach that focuses on reinventing the design and functionality of LED work lights and optimizing energy efficiency to the utmost.
With a focus on sustainability, traditional standards are rethought, and boundaries are pushed to extend the lifespan of lighting solutions.

Cecha szcz.:

  • PowerSource: Cable
  • Cable: 5m / H07RN-F 3G1.0 mm2
  • Cable_in: 196.9 in / H07RN-F 3G1.0 mm2
  • OperatingVoltageAC: 100-240 V
  • MaxPowerConsumption: 29
  • AdjustableLightOutputMain: 6 levels
  • LightSourceMain: High efficiency multi-LED design with 90 LEDs
  • BeamAngleMain: 110°
  • CCTMain: 5700
  • CRIMain: Ra > 80
  • OPTILight_setting: 200 lux@2 m (EN-12464-2)
  • LuminousFluxMinMain: 400
  • LuminousFluxMaxMain: 4000
  • ImpactProtection: IK07
  • IngressProtection: IP67
  • OperatingTemperature: -25 to +40 °C
  • Operating_temperature_F: +14 to +104 °F