Rechargeable battery with USB-C offering a smart charging solution

Nr art.: 03.5959
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
Numer artykułu 03.5959
EAN / GTIN 5708997359594
Numer producenta 03.5959
Numer L L01540 100298
Producent/osoba odpowiedzialna SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Danmark, www.scangrip.com

Opis

Opis:

Discover the future of portable power with our USB-C rechargeable battery.
This high-performance battery offers direct USB-C charging capabilities, providing convenience and efficiency.

The USB-C BATTERY 18650 allows for seamless exchange and charging whenever needed.
With the ability to easily exchange the battery and charge it via USB-C, you can insert a new fully charged battery and carry on with your work.

The SCANGRIP INFINITY POWER is more than just a power source – it is a smart charging solution that enables you to stay productive wherever you are.
With its user-friendly design and efficient USB-C charging technology, this battery is the ultimate solution for individuals who demand a reliable and enduring power source.

Why you should choose a work light with USB-C battery 18650:
The future of portable power
Easy battery exchange and charging via USB-C
Uninterrupted work
Reliable and enduring power source

Cecha szcz.:

  • Battery Type: USB-C BATTERY 18650 Li-ion
  • Power Source: Rechargeable Battery
  • Battery Voltage: 3.65
  • Battery Capacity: 2600
  • Charging Temperature C: +5 to +40 °C
  • Charging Temperature F: +41 to +104 °F
  • Max Power Consumption: 9.49
  • Operating Temperature C.: -10 to +40 °C
  • Operating Temperature F.: +14 to +104 °F

W dostawie:

1 x USB-C Battery 18650