Internal micrometer set Holtest, Measuring range: 6-12mm

Article no.: 429050 6-12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

50 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 6 mm - 12 mm
Scale divisions 0.001 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Measurement technology analogue
Number of micrometers 3
Setting ring ⌀ 8 / 10 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 429050 6-12
Copy
EAN / GTIN 4946368517575
Copy
Manufacturer number 368-911
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
For through holes, measuring faces of hardened steel.

Supplied with:

Internal micrometers No. 429000.
Setting rings similar to No. 484030, extension 100 mm No. 429010.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart