Precision ruler with magnifier, Measuring range: 100mm

Article no.: 490570 100
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
Measuring range (mm) Unit price incl. VAT

Availability

  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 100 mm
Magnification (x-times) 10
Graduation 0.1 mm
Construction height 48 mm
Overall length 150 mm
Packaging sturdy box
Type of product Ruler with magnifier

Identification & Classification

Article number 490570 100
Copy
EAN / GTIN 4045197782540
Copy
Manufacturer number 490570 100
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With aplanatic lens system. Laser engraved abrasions-resistant anti-glare measurement scale. Ruler of stainless steel with free-moving sliding precision scaled eye loupe. Ideally suited for workshop use.

Optional extras:

Lighting unit No. 490545.

Note:

2nd precision magnifier; ruler with measurement range 300 mm and 400 mm available on request.