{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Lens tinting | clear | |
Width | 330 mm | |
Height | 230 mm | |
Lens coating | condensation-free | |
Type of product | Face protection screen |
Article number |
097889 PET
Copy |
|
EAN / GTIN |
4031101818450
Copy |
|
Manufacturer number |
9710514
Copy |
|
Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |