This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Extra strong cleaning cloths, Type: R

Article no.: 089185 R

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 530
Perforations 200×50
Width 355 mm
Length 430 mm
suitable for holder / dispenser W7
Type of product Paper cleaning wipes

Identification & Classification

Article number 089185 R
EAN / GTIN 7322540057577
Manufacturer number 530171
Manufacturer/responsible person Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using wipes which are used either dry or with water, solvents or cleaning agents.
The multi-purpose Tork Heavy-Duty Cleaning Cloth is highly absorbent, thick and very durable, withstanding hard scrubbing without falling apart. It works with most solvents and removes oil, grease, water and stubborn spots quickly and effectively, while protecting hands from heat and sharp metal scraps. The cloths are supplied in a handy protective box which is easy to carry so that they are always ready to hand.
Take advantage of Tork exelCLEAN® non-woven cleaning wipes for maximum efficiency in your working environment.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart