• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pen torch with batteries, Type: LED

Article no.: 081500 LED
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
‌Number of batteries contained 2
International size LR3
Overall length 135 mm
Head ⌀ 12 mm
Type of product Flashlight

Identification & Classification

Article number 081500 LED
EAN / GTIN 4260131239021
Manufacturer number 910/02
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 Remscheid, Germany, www.bauer-boecker.de

Description

Version:

Well-proven multi-purpose industrial torches.
Aluminium pen torch, with handy pocket clip.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart