• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 31 pieces

Article no.: 638016

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets: 17 pcs. size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
Hexagon screwdriver bits: 8 pcs. No. 643200 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart