{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GGS 28 CE | |
Power supply | Mains operated | |
Power consumption | 650 W | |
Speed range | 10,000 min-1 - 28,000 min-1 | |
maximum collet ⌀ | 6 mm | |
Weight | 1.4 kg | |
maximum vibration to EN | 8.0 m/s2 | |
electronic speed pre-selection | yes | |
Type of product | Straight die grinder |
Article number | 077265 GGS28CE | |
EAN / GTIN | 3165140584814 | |
Manufacturer number | 0601220100 |