Precision hand-held tachometer, Type: CL

Article no.: 471300 CL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • 7,20 € /pcs.
    Unknown
  • 7,20 € /pcs.
    Unknown
  • 4,90 € /pcs.
    Unknown

  • 115,00 € /pcs.
  • 101,00 € /pcs.
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit 0.006 (±0.5 digit) %
Impulses per revolution (contact measurement) 8 (with adapter)
Measurement distance (for optical measurement) 150 − 1500 , maximum 4000 mm
Measurement time 1 s
Surface disc circumference 6 in
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Measurement technology digital
Type of product Hand-held tachometer

Identification & Classification

Article number 471300 CL
EAN / GTIN 4260244680239
Manufacturer/responsible person PPT GmbH & Co. KG, Basler Straße 65, 79100 FREIBURG, Germany, www.alluris.de

Description

Version:

Precision hand-held tachometer in sturdy die-cast aluminium casing. Large digital display, easy to use. Lengths and speeds in selectable international units.
Laser hand-held tachometer for non-contact measurements at distances up to 4 m. Also for contact measurements using multi-impulse adapter (included).

Application:

Rotational speed measurement: 0.1 − 99999 rpm (mechanically up to 25,000 rpm).
Speed: 0.1− 3810 m/min
Length measurement: 0.0− 99999 m/min
Counting: 0− 99999

Supplied with:

Includes 2 measuring tips, 6 inch measuring wheel, female centre, extension shaft, operating instructions, protective case, 2 batteries No. 081561 size LR6.
Additionally with screw-in adapter and reflector strips.

Optional extras:

Reflector strips No. 471315.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart