{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 1 | |
| H1 | 50 mm - 65 mm | |
| Height H2 | 27 mm | |
| Length 1 | 40 mm | |
| Fmax. | 13.5 kN | |
| maximum torque | 45 Nm | |
| Thread M | M12 | |
| Type of product | Clamping hook |
| Article number | 370071 1 | |
| EAN / GTIN | 2050001880437 | |
| Manufacturer number | K0015.12040 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 Sulz am Neckar, Germany, www.kippwerk.de |