NC spotting drill HSS-E-PM No. 112060 with plastic box 90° 6-12

Article no.: 112106 6-12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Point angle: 90

Product details

Technical Data

Nominal ⌀ DC 6 mm; 8 mm; 10 mm; 12 mm
Coating TiAlN
Tool material HSS E PM
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 1835 B to h6
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 112106 6-12
EAN / GTIN 4045197894304

Description

Version:

NC spotting drill set in a plastic box.
High-performance NC spotting drill.
Tool material of sintered powder metallurgy for applications demanding high standards of tool life and centring accuracy. Very good wear resistance in stainless steels.
Precision centred ground point with thin chisel edge - gives easy spot drilling and high accuracy of the centre hole form. Very sturdy due to short flutes.
With drive flats to DIN 1835-B.

Content:

4 NC spotting drills No. 112060.

Content:

1 each NC spotting drills: Size 6; 8; 10; 12.

Supplied with:

4-piece set of NC spotting drills in a plastic box.

Note:

Use speed for the actual hole ⌀
(not necessarily the speed for the drill outer ⌀).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart