{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Klarvisier ohne Helmadapter | |
| Colour | transparent; white | |
| Type of product | visor | |
| Lens identification | HO 1,2 DT 1 KN | |
| Lens tinting level | 1,2 | |
| Lens manufacturer code | HO | |
| Lens optical class | 1 | |
| Lens mechanical / thermal resistance | K; N | |
| Material of lens | polycarbonat | |
| Tint on lens | clear | |
| Lens features | condensation-free; scratch-resistant | |
| Standard | EN ISO 16321 | |
| Content | single part |
| Article number | 097906 PC | |
| EAN / GTIN | 4069515062275 | |
| Manufacturer number | 097906 PC | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |