Banded earplugs HOLEX, Type: 32

Article no.: 097688 32
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2,110 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 32 dB(A)
Material of earplugs Polyurethane
Type of product Banded earplugs

Identification & Classification

Article number 097688 32
EAN / GTIN 4069515001182
Manufacturer number 097688 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Hearing protection with ergonomically shaped band and PU earplugs for all sizes of auditory canal. The earplugs are made of two components and are therefore particularly comfortable. The band can be worn in several positions. Replacing the earplugs for hygienic reasons (replacement earplugs No. 097689 size 32) can be performed in just a few movements. UTC SNR = 32 dB (H = 32 dB, M = 29 dB, L = 28 dB).OTH SNR = 33 dB (H = 33 dB, M = 30 dB, L = 28 dB).

Warning:

Intended use
  • Protects against injurious noise.
  • Optimum protective effect is achieved only when the residual noise level reaching the ear of the wearer is within the range 70 dB to 80 dB.
  • Subtraction of the standard deviation from the average noise attenuation yields an assumed protective effect of the hearing protection system under consideration.
  • 097688: The strap can be positioned under the chin or on the head.
  • Only with replacement earplugs, art. no.
  • 097689.

Reasonably foreseeable misuse
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • This product may be affected by certain chemical substances.
  • Further information should be obtained from the manufacturer.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart