GARANT Uni Line Tower stationary U-shape, Type: M

Article no.: 955460 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Height adjustment interval 37
Series Tower
Height 1,920 mm
Width 720 mm
Depth 750 mm
Usable width 540 mm
Usable depth 510 mm
Safe working load 150 kg
Weight 85 kg
Type of product Perforated panel tower

Identification & Classification

Article number 955460 M
EAN / GTIN 4062406584665
Manufacturer number 955460 M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Presentable modular provision system for direct access to work materials and quick visualisation of information. Freely configurable due to a wide variety of accessories and perfect compatibility with the GARANT easyFix system. Versatile and general-purpose use for various different applications and fittings, e.g. for 5S implementation, provision of first aid materials, cleaning materials, tools, information, etc.
All sides inside and outside with perforated panels □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and holders. Can be identified quickly in the production area due to optional signal attachments. Optional lockable doors offer the facility for secure storage.
Perforated panel.
U-shape: 2 side walls with rear panel. Fitting of drawers only possible in size M. A maximum of 1 drawer unit may be fitted per tower.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite. Not configurable.

Note:

Accessories such as attachments, pictograms, storage shelves, drawers, doors and push handles can be found under No. 955474955499.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart