Disc brush, silicon carbide (SiC), ⌀ 100 mm, Grit: 80

Article no.: 575012 80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
32 pieces in stock

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter of hole 22 mm
Material of base body plastic
Thickness of bristle fibres 1.2 mm
Material of bristle set nylon
Type of bristle set material micro-abrasive
Width of bristle set 100 mm
Height of bristle set 35 mm
Diameter of brush 100 mm
With groove yes
Diameter of contact area 100 mm
Min. infeed 0.8 mm
Max. infeed 1.5 mm
Holder longitudinal slot
Max. speed 3,500 min-1
Abrasive media silicon carbide (SiC)
Grit 80
Grit designation coarse
Typical application deburring; finish grinding
Durchmesser Teller 106 mm
Type of product disc brush
Content single part

Identification & Classification

Article number 575012 80
EAN / GTIN 4045197892638
Manufacturer number 575012 80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.
Nylon bristles with very high silicon carbide grit content for general-purpose use.
With longitudinal groove for clamping on face mill arbors (DIN 6357) and combination face mill adapters (DIN 6358).

Advantage:

  • Workpiece rework directly after the machining process.
  • Reproducible results due to constantly exposed grinding grit.
  • Good process reliability thanks to high shape stability and shape accuracy.
  • Quick and secure installation without further accessories.
  • Very low radial run-out.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

Note:

Special versions available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart