GARANT Master Uni cutting disc EXTRA THIN, steel, INOX, Disc ⌀: 115mm

Article no.: 563240 115
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
In stock
956 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
recommended approach angle 90 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification & Classification

Article number 563240 115
EAN / GTIN 4069515040242
Manufacturer number 563240 115
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

Self-sharpening ceramic grit (CER) and the newly developed high-performance bonding system permit grinding performance that is many times better, long-lasting aggressive performance and extremely cool grinding compared to conventional cutting discs (A).
  • Very high productivity thanks to very quick separating cuts.
  • Optimum balance between extremely soft cutting behaviour with very low application force and very long service life.
  • Specification: CER60Q-BF.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart