Electronic light metal spirit level, Length: 250mm

Article no.: 467520 250
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Additional eco-tax 0,14 €
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • 52,40 € /pcs.
on request
In stock
40 pieces in stock

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position and for measurement reversal 0.5 mm/m
Error limit of electronics module 0.05 (0°; 90°); 0.1 (1° – 89°) degrees
IP Index of Protection IP 67
Power supply Battery-powered
Measurement technology digital
Material of the housing Aluminium
Length 250 mm
Type of product Spirit level

Identification & Classification

Article number 467520 250
EAN / GTIN 4007368121695
Manufacturer number 467520 250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Electronically measures the angle and displays it digitally. The measuring computer can be calibrated both horizontally and vertically in mere seconds. Can also be used conventionally from size 600 to size 2000 with one horizontal and one vertical spirit level.

Advantage:

  • Lithium-ion battery can be charged via USB-C.
  • Automatic screen rotation.
  • Sturdy anodised aluminium profile.
  • Prismatic measuring face.
  • Acoustic guidance.
  • Dustproof and waterproof.
  • Integrated digital inclinometer.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Rechargeable battery supplied. In a stable, transparent plastic screw tube.

Optional extras:

  • USB charger No. 081601 size HC105.
  • USB charging cable No. 081603 size USB‑C.

Warning:

Intended use
  • Electronic inclination spirit level for measuring and displaying inclinations in degrees (), mm/m, and inches/feet (IN/FT).
  • For assembly work, carpentry work, drywall work, metalwork and scaffolding.
  • For both industrial and private use.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart