{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Error limit in normal position and for measurement reversal | 0.5 mm/m | |
| Error limit of electronics module | 0.05 (0°; 90°); 0.1 (1° – 89°) degrees | |
| IP Index of Protection | IP 67 | |
| Power supply | Battery-powered | |
| Measurement technology | digital | |
| Material of the housing | Aluminium | |
| Length | 2,000 mm | |
| Type of product | Spirit level |
| Article number | 467520 2000 | |
| EAN / GTIN | 4007368121763 | |
| Manufacturer number | 467520 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |