• Si avvisano i gentili clienti che lunedì 25 maggio i nostri magazzini centrali di Norimberga e Odelzhausen saranno chiusi per festività. Gli ordini pervenuti in tale data verranno presi in carico ed evasi a partire dal 26/05/2026
    • Non è possibile ordinare l‘articolo a causa delle impostazioni sulla visualizzazione dei prezzi.

Scala a piattaforma uno. accesso con rulli a molla rivestimento in corindone R13 8 passi

Codice art.: 54108

Seleziona la variante e la quantità

Prezzo per Articolo (IVA inclusa)
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
Outer width at bottom 1.07 m
Inclination 60 degrees
Two hands free principle si
Working height 3.9 m
Width of base area 1.06 m
Depth of base area 2.09 m
Number of steps including platform 8
Depth of steps 200 mm
Covering on steps aluminium
Height 2.92 m
Height of platform 1.92 m
Width of platform 600 mm
Depth of platform 800 mm
Material of platform aluminium
Support strip for knee si
Support strip for feet si
Platform railing yes
Height of platform railing 1,000 mm
Type of wheel/castor Swivel castor
Parking brake, swivel castor si
Number of rolls, swivel castor 4 pcs.
Number of wheels/castors 4 pcs.
External diameter of wheel/castor 125 mm
Type of product platform steps
Accessibility single-sided
Type of step step
Height adjustable no
Platform available yes
Step surface chequer plate
Fixed no
Standard DIN EN 131-7
Load capacity 150 kg
Mobile yes

Identificazione e classificazione

Codice articolo 54108
EAN / GTIN 4031405541085
Codice del produttore 054108
Numero-L L90110 938
Produttore/persona responsabile MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Germany, www.munk-group.com

Descrizione

Description:

  • Single-sided platform stairs made of aluminum
  • Stable rectangular tube spars
  • 200 mm deep steps
  • Spacious platform (600 x 800 mm)
  • With two-sided handrail, 3-sided, 1,000 mm high railing with knee and baseboards
  • Four self-locking swivel castors Ø125 mm, of which 2 with brake
  • Easy assembly (disassembled)
  • Handrails are optional in accordance with DIN EN 131-7 on steps of platform ladders with a climbing angle of ≥60°
  • Available in a variety of tiered and platform versions
  • Maximum load: 150 kg

Feature:

  • Working height: 3900 mm
  • Base area Width: 1060 mm
  • Base area length: 2090 mm
  • Height: 2920 mm
  • Column width: 24 mm
  • Column height: 57 mm
  • Material: Aluminium
  • Max. Load capacity: 150 kg
  • Installation required: To be fitted with a tool
  • Tilt: 60 °
  • Upper outer width: 682 mm
  • Platform Width: 600 mm
  • Platform height: 1920 mm
  • Platform length: 800 mm
  • Roller diameter: 125 mm
  • Anti-slip class: R13
  • Stand platform counted as a stage: Yes
  • Step/platform covering: Corundum coating
  • Step/rung spacing: 240 mm
  • Number of steps/rungs: 8 levels
  • Step/rung depth: 200 mm
  • Step Execution: Levels
  • Bottom Outer Width: 1070 mm