{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Codice articolo:
| Compressed air connection | 1/4 in | |
| Recommended hose size (internal diameter) | 6 mm | |
| Operating noise | 79 dB | |
| Series | TAUREX | |
| Manufacturer’s designation | TAUREX 1 Axial | |
| Power supply | pneumatic | |
| Colour | blue; black | |
| For max. pop rivet width, aluminium | 8 mm | |
| For max. pop rivet width, all materials | 6.4 mm | |
| Min. operating pressure | 5 bar | |
| Max. operating pressure | 7 bar | |
| Max. setting force | 5,500 N | |
| Type of product | riveter | |
| For pop rivet material | all materials; aluminium | |
| Adjustable operating pressure | yes | |
| Adjustable setting force | no | |
| Max. rivet pin diameter | 4.5 mm | |
| Total weight | 3.5 kg |
| Codice articolo | 1458026 | |
| EAN / GTIN | 4007081902328 | |
| Codice del produttore | 1458026 | |
| Produttore/persona responsabile | SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de |