Swivel stool, wood, with castors

Article no.: 965391
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
25 pieces in stock 25 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Base-Tec
Version with castors
Seat ⌀ 400 mm
Star base ⌀ 640 mm
Type of height adjustment Ring release
Height adjustment version Gas pressure spring
Height adjustment range 430 mm - 600 mm
Material of seat surface Beech marine ply
Material of base Plastic
Base version Set of castors
Support frame version 5-point star base
Roller version load-responsive castor braking for hard floors
Weight 9 kg
Standard DIN 68877
Type of product Stool

Identification & Classification

Article number 965391
EAN / GTIN 4016849295534
Manufacturer number 9468H-3000
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

5-star plastic base. Seat height adjustable by gas pressure safety spring with ring release. Seat of beech marine ply, natural varnish.
Base ⌀ 640 mm.
Seat ⌀ 400 mm.

Standard:

DIN 68877

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart